Beli automatic dispenser di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PURELL Wall-Mounted Soap DispensersDeskripsi:Automatic cartridge soap dispensers detect the presence of a person's hand, dispensing a prescribed amount of soap completely touch-free. Power is supplied by one or more batteries. They work with compatible refill cartridges.atribut:
- UNSPSC: 47131704
- Mount Type: Wall
- Standards: ADA Compliant
- MI-T-M Pressure Washer (Mesin Cuci Tekanan Tinggi)Deskripsi:Remove mud, dirt, and debris from sidewalks, driveways, decks, fences, stairs, and more with these powerful pressure washers. The fluid pressure is generated by an electric motor, which is more lightweight and provides cleaner, quieter operation than a gas-powered engine.atribut:
- UNSPSC: 47121805
- PURELL Hand Sanitizer DispensersDeskripsi:Automatic hand sanitizer dispensers detect the presence of a person's hand, dispensing a prescribed amount of sanitizer completely touch-free. Power is supplied by one or more batteries.atribut:
- Refill Size (ml): 1200
- RUBBERMAID COMMERCIAL PRODUCTS Sink-Mounted Soap DispensersDeskripsi:Automatic countertop dispensers detect the presence of a person's hands and dispense a metered dose of soap touch-free. These dispensers are powered by batteries or AC voltage.atribut:
- UNSPSC: 47131704
- Batteries Included: Yes
- Counter Hole Diameter (inch): 1
- Finish: Polished Chrome
- Form: Liquid
- Material: Plastic
- Mount Type: Counter
- Operation Mode: Automatic
- Overall Depth (inch): 6
- Overall Height (inch): 4
- Power Source: Battery
- Refill Size (ml): 800; 1600
- Series: OneShot
- Standards: LEED
- KARCHER HOME & GARDEN Steam CleanersDeskripsi:KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
- PURELL Hand Soap Cartridge Refill (Sabun Cuci Tangan)Deskripsi:Purell cartridge hand soap refills work with matching series Purell dispensers.atribut:
- Color: Clear
- Container Type: Cartridge
- Forms: Foam
- Requires Dispenser: Yes
- NILFISK High Pressure ColdDeskripsi:MC 3C is designed for light, general cleaning tasks and is the ideal choice for tradesmen, small building companies, small garages and farms. This range is equipped with a professional 2800 rpm motor pump unit with stainless steel pistons for light cleaning tasks, developed for low to medium intensity use. The MC 3C is equipped with two new and very user-friendly features to make the products more easy to use and understand: Special holder for spray gun. Our studies also showed that one of the elements most broken during transport of the pressure washer is the spray gun. Simply because it is not always stored correctly and thus is left unprotected. The MC line includes an innovative spray gun holder that will keep this equipment out of harm’s way. Turnable electrical cable hook. A simple feature, but already greatly appreciated by customers of other products in our range. The turnable hook makes it simpler to wind and unwind the electrical cable, reducing the hassle linked to preparation or storage of the machine. This range of machines brings a clear reduction in the total cost of ownership for our customers, which has been a key element in our strategy. The MC range of pressure washers increase cleaning efficiency on average by 15%. Thanks to the external detergent injector system, the real working pressure at the nozzle is increased and the cleaning time can be reduced by up to 15% - and this saves labor, water and electricity costs! Also part of our efforts to reduce total cost of ownership, the serviceability of the MC line has been improved by an optimal level of accessibility to motor and pump. On board pump oil tank and fill/empty system make basic maintenance tasks such as oil checking simple for the user. And in case of maintenance by a service organization, the easy to access concept will reduce maintenance time and cost.atribut:
- Dimensions (mm): 720x480x900
- Flow Rate (L/minute): 11.7
- Motor Speed (rpm): 1400
- Power Consumption (kW): 2.2
- Power Supply (V): 240
- Pressure (bar): 110
- KRISBOW Dispenser Sabun CairDeskripsi:Krisbow dispenser dua tabung ini dapat digunakan untuk menyimpan sabun atau sampo cair. Dispenser ini terbuat dari plastik berkualitas, memiliki kapasitas masing-masing 400ml, dan penutup berkunci untuk mencegah isi di dalamnya tumpah sekaligus menjaga kualitas kebersihannya. Cara menggunakannya pun mudah, cukup tekan tombol dispenser maka isi di dalamnya akan keluar sebanyak 0.6-1.1 ml per tetes. Dispenser berdesain modern ini cocok dipasang di dinding kamar mandi, wastafel atau tempat lainnya.
- Klinix Hand Soap & Sanitizer Automatic Dispenser Gel (Sabun Cuci Tangan)Deskripsi:Automatic Dispenser Otomatis untuk Hand Sanitizer dan Sabun Cuci Tangan (Soap).Cocok digunakan untuk toilet, restaurant, rumah sakit, klinik, dan tempat umum lainnya.Keunggulan:1. Meminimalisir penyebaran bakteri karena tanpa disentuh (Touchless)2. Terbuat dari plastik ABS kualitas tinggi3. Durable - material kokoh dan kuat4. Sensor responsif - cairan keluar dalam 0.25 detikCara penggunaan:Tekan tombol ON/OFF selama 5-10 detik dan lampu indikator akan menyala.
- NILFISK High Pressure Cold (Mesin Cuci Tekanan Tinggi)Deskripsi:The MC 7P industrial class cold water high pressure washer combines the renowned and unmatchable lifetime and quality of the C3, 4 piston pump with optimal ergonomics and mobility to offer an innovative and unbeatable partner for applications in heavy industry, large agriculture, transport and valetting, shipping and food industry. The MC 7P is equipped with the well-known industrial C3 pump: 4 ceramic pistons, double roller bearings, flow activated unloader system and 1450rpm motor for high intensity use with maximum performance and comfort. Capable of accepting 85Degrees C inlet water, the MC 7P can be used as an effective hot water cleaner if your environment permits. The pump is also known for use with salt water and in a wide range of harsh environments. The result is optimised workload, high cleaning efficiency, reduced downtime and long lifetime. - C3 4 ceramic piston pump with 85Degrees C inlet temperature. - Tough and sturdy design with 30mm steel frame. - Optimal storage and transport with foldable handle and easy lifting points. - High mobility with large rear wheels and front castor wheel. - Easy accessibility to pump. - Optimal service concept, Ergonomic accessory concept. - Flow activated control system. - Low pump oil safety function. - Water adjustment at pump head. - 2 detergent tanks and 2-way dosing valve.
- FASA Hot Water High PressureDeskripsi:- Burner regulation, optimized combustion- Three high durability steel pistons, aluminium axial pump head with built-in bypass valve- Vertical burner with high thermal efficiency steel coil- Safety valve- Automatic temperature regulation- Ergonomic handle complete with accessory holder.- Automatic Stop System- Power cable with plugatribut:
- Voltage (V): 230
- Frequency (Hz): 50
- Rotation Speed (rpm): 2800
- IPC High Pressure Washers - Cold Water (Mesin Cuci Tekanan Tinggi)atribut:
- Size (cm): 84x48x82
- Power Supply (Ph/V/Hz/A): 3/400/50
- Absorbed Power (kW): 6.4
- Flow Rate (L/hour): 1000
- Maximum Inlet Water Temperature (°C): 50
- Motor Pole (rpm): 4-1400
- Operating Pressure (MPa) : 3-20
- Operating Pressure (bar): 30-200
- Pump/Head/Pistons: IPC Plunger/Brass/Ceramic
- Remote Control: DTS
- Koshin Engine Type High Pressure Washer Machineatribut:
- Noise Level (dB): 94 to 101
- Engine: Air cooled 4 cycle gasoline engine
- Fuel Tank Capacity (L): 3.6
- Max Working Time at Full (hour): Approx. 2
- Husqvarna Concrete Grinder (Mesin Poles Lantai)Deskripsi:Perfect for grinding adhesive residue, paint, and spackle on medium-sized concrete areas. It efficiently grinds due to high rpm levels and a wide range of discs available for various applications. The self-adjusting floating cover with brush skirt follows the surface and creates a tight seal to prevent dust from entering the surrounding environment.atribut:
- Operation: Walk-Behind
- Item: Concrete Grinder
- Kit Contents: (1) Bare Tool
- Power Source: Corded
- Series: PG
- IPC Vacuum Sweeper With Batteryatribut:
- Power Supply: Battery
- Electrical Filter Shaker: Automatic
- Filter Surface Area (m²): 1
Daftar Harga automatic dispenser Terbaru October 2026
| IPC High Pressure Cleaner | Rp20.999.900 |
| PURELL Wall-Mounted Soap Dispensers | Rp179.900 |
| MI-T-M Pressure Washer (Mesin Cuci Tekanan Tinggi) | Rp30.999.900 |
| PURELL Hand Sanitizer Dispensers | Rp179.900 |
| SARAYA Automatic Dispenser | Rp999.900 |
| RUBBERMAID COMMERCIAL PRODUCTS Sink-Mounted Soap Dispensers | Rp849.900 |
| KARCHER HOME & GARDEN Steam Cleaners | Rp2.899.900 |
| PURELL Hand Soap Cartridge Refill (Sabun Cuci Tangan) | Rp1.599.900 |
| NILFISK High Pressure Cold | Rp25.999.900 |
| KRISBOW Dispenser Sabun Cair | Rp119.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/1mP109861058-20.jpg)




/5pP109306205-1.jpg)


/86P106239294-1.jpg)
/p6P102174906-6.jpg)


/3wP109072140-1.jpg)
/1vP105146067-1.jpg)

/p6P107720906-1.jpg)
/qyP105145970-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)